References
SNR:UCPG211CC
Rubix:206A1085
EAN:3413529555796



Product details : SNR UCPG211CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 102.76 excl. VAT
/ Each
£ 123.31 incl. VAT
- Usually arrives within 14 working days
