INA PSHE35-TV-FA125.5 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PSHE35-TV-FA125.5
Rubix:238A3545
Manufacturer :0573407900000
EAN:4012802831450


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : INA PSHE35-TV-FA125.5 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit PSHE..-TV, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x110x35 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Shaft Height | 47.6 mm |
| Material | plastic |
| Total bearing width | 47.5 mm |
| Outer diameter | 51 mm |
| Diameter of fixation holes | 10 mm |
| Height | 95 mm |
| Length | 110 mm |
| Series | pshe..-tv |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 47.5 mm |
Show UNSPSC/ECL@SS
£ 65.99 excl. VAT
/ Each
£ 79.19 incl. VAT
- Usually arrives within 14 working days