References
SNR:UCP214T04
Rubix:206A0754
EAN:3413529547463




Product details : SNR UCP214T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 92.31 excl. VAT
/ Each
£ 110.77 incl. VAT
- Usually arrives within 14 working days
