References
SNR:UKP205H
Rubix:206A2139
Manufacturer :UKP.205H
EAN:3413529505043




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : SNR UKP205H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 35 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 36.5 mm |
| Length | 140 mm |
| Sealing | uszczelnienie z slingerem |
| Lubrication | grease (grease fitting m6x1) |
| Series | ukp200 |
| Weight | 0.84 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 21 mm |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Usually arrives within 14 working days