References
SKF:SY 20 WF
Rubix:102A7906
Manufacturer :74300
EAN:7316570953060


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
Product details : SKF HOUSED BEARING UNIT SY 20 WF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has an extended inner ring on both sides and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,6x127x40 mm |
|---|---|
| Logistic Weight | 608,3 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
| Material | steel |
| Total bearing width | 43.7 mm |
| Outer diameter | 127 mm |
| Clamping | 26.6 mm |
| Diameter of fixation holes | 10 mm |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | 2f (flinger/guarnizioni standard) |
| Series | y-bearing (serie sy) - versione wf con collare eccentrico |
| Weight | 0.62 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 43.16 excl. VAT
/ Each
£ 51.79 incl. VAT
- Usually arrives within 14 working days