References
SNR:SESPA205COE
Rubix:205A8162
Manufacturer :SESPA.205.COE
EAN:3413529549894




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Product details : SNR SESPA205COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pedestal bearing unit with 2 threaded holes for mounting from below, re-lubricatable, NIRO insert with one-sided extended inner ring and eccentric ring attachment on the shaft, with two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | stainless steel housing; stainless steel insert bearing |
| Total bearing width | 21.5 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | tapped base (threaded mounting holes m10) |
| Height | 71 mm |
| Length | 76 mm |
| Sealing | single lip seal |
| Lubrication | food-grade grease |
| Series | sespa200 |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Width | 21.5 mm |
Show UNSPSC/ECL@SS
£ 84.51 excl. VAT
/ Each
£ 101.41 incl. VAT
- Usually arrives within 14 working days