References
SNR:UCP206CO
Rubix:206A0631
EAN:3413529552825



Product details : SNR UCP206CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Usually arrives within 14 working days
