References
SNR:USSP205
Rubix:206A3338
EAN:3413529514083




Product details : SNR USSP205 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 66.41 excl. VAT
/ Each
£ 79.69 incl. VAT
- Usually arrives within 14 working days
