References
SNR:USPE202CO
Rubix:206A3126
EAN:3413529564828




Product details : SNR USPE202CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 41.19 excl. VAT
/ Each
£ 49.43 incl. VAT
- Usually arrives within 14 working days
