References
SNR:UCP207L3CO
Rubix:206A0654
EAN:3413520663568




Product details : SNR UCP207L3CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 65.85 excl. VAT
/ Each
£ 79.02 incl. VAT
- Usually arrives within 14 working days
