References
SNR:UKP309H
Rubix:206A2204
Manufacturer :UKP.309H
EAN:3413529544103




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 67 mm |
Product details : SNR UKP309H BEARING UNIT
Radial insert ball bearing with adapter sleeve, seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 67 mm |
| Material | grey cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 100 mm |
| Clamping | 65 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | two-bolt pillow block |
| Height | 67 mm |
| Length | 245 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | grease fitting m6x1 |
| Series | ukp300 |
| Weight | 4.77 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 76.19 excl. VAT
/ Each
£ 91.43 incl. VAT
- Delivery usually within ( 3 ) days