References
RHP:SL75
Rubix:158A6842
Manufacturer :SL75 R
EAN:00747023032921


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 241.5 mm |
| Shaft Height | 82.55 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL75
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL75 - RHP Cast Iron Pillow Block - 75 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 8460 g |
|---|---|
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 241.5 mm |
| Shaft Height | 82.55 mm |
| Material | cast iron (housing); steel (bearing rings) |
| Total bearing width | 74 mm |
| Outer diameter | 130 mm |
| Diameter of fixation holes | 20 mm |
| Height | 165.5 mm |
| Length | 286 mm |
| Series | sl |
| Weight | 11.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 74 mm |
Show UNSPSC/ECL@SS
£ 180.12 excl. VAT
/ Each
£ 216.14 incl. VAT
- In stock: Next day delivery