References
SNR:UCPA212
Rubix:206A0848
EAN:3413529505814



Product details : SNR UCPA212 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ Each
£ 69.84 incl. VAT
- Usually arrives within 14 working days
