References
SNR:SUCP204FG1
Rubix:394A8968
EAN:3413522002143



Product details : SNR SUCP204FG1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 103.30 excl. VAT
/ Each
£ 123.96 incl. VAT
- Delivery usually within ( 3 ) days
