References
SNR:UCPG209CC
Rubix:206A1076
EAN:3413529555772



Product details : SNR UCPG209CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 93.57 excl. VAT
/ Each
£ 112.28 incl. VAT
- Usually arrives within 14 working days
