References
SNR:UCPE209-27
Rubix:206A0983
EAN:3413529571345




Product details : SNR UCPE209-27 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Usually arrives within 14 working days
