References
SNR:UCSP203CO
Rubix:206A1244
EAN:3413529562350





Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 17 mm |
| Type | snr ucsp203co bearing unit |
Product details : SNR UCSP203CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 17 mm |
| Type | snr ucsp203co bearing unit |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 102.72 excl. VAT
/ Each
£ 123.26 incl. VAT
- Usually arrives within 14 working days