References
SNR:UKPG210HCO
Rubix:206A2331
EAN:3413529556267



Product details : SNR UKPG210HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 62.29 excl. VAT
/ Each
£ 74.75 incl. VAT
- Usually arrives within 14 working days
