References
SNR:LKP207H
Rubix:205A4799
Manufacturer :LKP.207H
EAN:3413520676483




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SNR LKP207H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast iron |
| Total bearing width | 43 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | adapter sleeve |
| Height | 94 mm |
| Length | 167 mm |
| Sealing | uszczelnienie z odrzutnikiem |
| Lubrication | grease (re-lubricatable) |
| Series | lkp200 |
| Weight | 1.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 24900 N |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
- Usually arrives within 14 working days