References
SNR:UKPH209H
Rubix:206A2358
EAN:3413529505685



Product details : SNR UKPH209H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 42.55 excl. VAT
/ Each
£ 51.06 incl. VAT
- Delivery usually within ( 3 ) days
