References
SNR:UCPEX09
Rubix:394A8428
EAN:3413521566943





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 58.7 mm |
Product details : SNR UCPEX09 BEARING UNIT
Self-aligning bearings with a wide choice of mounting housings, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or heavy mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or heavy mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, materials handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products needed at every stage of your production.
The SNR portfolio offers you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 58.7 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 18 mm |
| Height | 116.7 mm |
| Length | 222.2 mm |
| Series | ucpex |
| Weight | 3.25 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Usually arrives within 14 working days