References
SNR:UKT322H
Rubix:206A2492
EAN:3413529545285




Product details : SNR UKT322H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Width | 105 mm |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 621.57 excl. VAT
/ Each
£ 745.88 incl. VAT
- Usually arrives within 14 working days
