References
SNR:USPG210N
Rubix:206A3232
EAN:3413529519392



Product details : SNR USPG210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 81.37 excl. VAT
/ Each
£ 97.64 incl. VAT
- Usually arrives within 14 working days
