Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN UCP308D1 BEARING UNIT
NTN UCP308D1 BEARING UNIT
NTN - Bearing Unit - UCP305D1
References
ntn:
UCP308D1
rubix:
206A0787
ean:
4547359001723
Technical specifications
Inner diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NTN UCP308D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
Logistics dimensions (L x W x H)
230
x
120
x
70
mm
Logistic Weight
3160
g
Inner diameter
40
mm
Series
UCP300
Weight
0
kg
Number of holes
2
Outer diameter
90
mm
Width
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.22
excl. VAT
/
Each
£
84.26
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
FAG RSAO30-XL HOUSED BEARING UNIT 9451880000
INA RSHE60-XL-N PLUMMER BLOCK HOUSING UNITWITH RADIAL INSERT BALL BEAR
SKF HOUSED BEARING SY 30 TF/VA201
SNR SESFL207COE BEARING UNIT
SNR UCPH207CC BEARING UNIT
FAG UCP211-J7 HOUSED BEARING UNIT 811467280000
PTN PILLOW BLOCK SSUCP211
SNR UCPG211CC BEARING UNIT
INA HOUSED BEARING UNIT RASE40-XL-N
SKF P2BSS30M-YTPSS S/S FOOD LINE HOUSED UNIT WITH S/S INSERT
RHP SLGROUP5HSG RHP PILLOW BLOCK HOUSING
SNR UCPLE208-24 BEARING UNIT
NTN C-UKP322D1 BEARING UNIT
SNR EXP201 BEARING UNIT
SNR UCPAE205CC BEARING UNIT