References
NTN:UCP312D1
Rubix:206A0798
EAN:4547359001761



Documents
Product details : NTN UCP312D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 349x216x118 mm |
|---|---|
| Logistic Weight | 9570 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 9400 kg |
| Number of holes | 2 |
| Width | 71 mm |
Show UNSPSC/ECL@SS
£ 127.67 excl. VAT
/ Each
£ 153.20 incl. VAT
- Delivery usually within ( 3 ) days
