NTN - Bearing Unit - M-UELP206D1
Inner diameter | 40 mm |
---|
Logistics dimensions (L x W x H) | 230x125x70 mm |
---|---|
Logistic Weight | 3320 g |
Inner diameter | 40 mm |
Series | uelp200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 90 mm |
Width | 57.1 mm |
Usually arrives within 14 working days