References
SNR:EXPE207T04
Rubix:205A3384
EAN:3413520655204




Product details : SNR EXPE207T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 51.1 mm |
Show UNSPSC/ECL@SS
£ 26.98 excl. VAT
/ Each
£ 32.38 incl. VAT
- Usually arrives within 14 working days
