References
SNR:ESP201
Rubix:205A2518
EAN:3413529504664




Product details : SNR ESP201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days
