References
SNR:EXPLE206
Rubix:205A3464
EAN:3413529548286




Product details : SNR EXPLE206 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 48.3 mm |
Show UNSPSC/ECL@SS
£ 20.81 excl. VAT
/ Each
£ 24.97 incl. VAT
- Usually arrives within 14 working days
