References
SNR:UKPE205HCC
Rubix:206A2269
EAN:3413529565863




Product details : SNR UKPE205HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 43.19 excl. VAT
/ Each
£ 51.83 incl. VAT
- Usually arrives within 14 working days
