References
NSK:UKP216D1
Rubix:103A8445
Manufacturer :UKP216D1 N
EAN:00029176544484


Technical specifications
| Fixation centre-to-centre distance | 232 mm |
|---|---|
| Shaft Height | 88.9 mm |
| Material | cast iron |
Product details : NSK UKP216D1 HOUSED BEARING UNIT UKP216
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 8250 g |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Total bearing width | 78 mm |
| Diameter of fixation holes | 25 mm |
| Height | 175 mm |
| Length | 292 mm |
| Series | ukp2 |
| Number of holes | 2 |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 233.91 excl. VAT
/ Each
£ 280.69 incl. VAT
- Usually arrives within 14 working days