References
SNR:SESFL207CCE
Rubix:205A8031
Manufacturer :SESFL.207.CCE
EAN:3413529551736




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 19 mm |
Product details : SNR SESFL207CCE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 19 mm |
| Material | stainless steel (housing and bearing insert) |
| Total bearing width | 38.9 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | two-bolt flanged unit |
| Height | 90 mm |
| Length | 156 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | food-grade grease |
| Series | sesfl200 |
| Weight | 1.24 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 136.92 excl. VAT
/ Each
£ 164.30 incl. VAT
- Usually arrives within 14 working days