References
SNR:USPE208CO
Rubix:206A3155
EAN:3413529564880




Product details : SNR USPE208CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 49.79 excl. VAT
/ Each
£ 59.75 incl. VAT
- Usually arrives within 14 working days
