References
SNR:USPE211
Rubix:206A3166
EAN:3413529531103




Product details : SNR USPE211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 45.3 mm |
Show UNSPSC/ECL@SS
£ 38.95 excl. VAT
/ Each
£ 46.74 incl. VAT
- Usually arrives within 14 working days
