References
SNR:USPLE209CO
Rubix:206A3307
EAN:3413520559267




Product details : SNR USPLE209CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 41.2 mm |
Show UNSPSC/ECL@SS
£ 65.22 excl. VAT
/ Each
£ 78.26 incl. VAT
- Usually arrives within 14 working days
