NTN - Bearing Unit - M-UCP201D1
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 203 mm |
Shaft Height | 76.2 mm |
Logistics dimensions (L x W x H) | 280x160x85 mm |
---|---|
Logistic Weight | 5925 g |
Inner diameter | 65 mm |
Fixation centre-to-centre distance | 203 mm |
Shaft Height | 76.2 mm |
Material | Cast Iron |
Centre-centre of shaft | 76.2 mm |
Height | 151 mm |
Length | 265 mm |
Total bearing width | 65.1 mm |
Series | UCP200 |
Weight | 5.796 kg |
Diameter of fixation holes | 28 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57500 N |
Outer diameter | 151 mm |
Width | 70 mm |
Usually arrives within 14 working days