References
SNR:UCPG204N
Rubix:206A1054
EAN:3413529518975



Product details : SNR UCPG204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 60.56 excl. VAT
/ Each
£ 72.67 incl. VAT
- Usually arrives within 14 working days
