Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM3072 ACCESSORIES
Grooved and lock nut SNR HM3072
Grooved and lock nut SNR
References
snr:
HM3072
rubix:
205A4173
ean:
3413520488642
Product details
Technical specifications
Product details : SNR HM3072 ACCESSORIES
Technical specifications
Attributes
Outer diameter
420
mm
Width
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
851.97
excl. VAT
/
Each
£
1,022.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMT 28, Female thread: M 140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE KM34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut INA AM90, Female thread: M90X2 | Nominal diameter (metric): 130 mm
Grooved and lock nut PTN KM29, Female thread: M145×2 | Nominal diameter (metric): 145 mm
Grooved and lock nut AKN from MECALINE HML60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut AKN from MECALINE KMT40-AKN, Female thread: M200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut SKF KMT 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SNR BP70
Grooved and lock nut SKF KMT 3, Female thread: M 17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE KM17-AKN, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SNR HM30/560
Grooved and lock nut FAG KM16, Female thread: M80x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut RHP KM7, Nominal diameter (metric): 35 mm
Grooved and lock nut SNR TBR80, Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE HML41T-AKN, Female thread: Tr 205x4 | Nominal diameter (metric): 205 mm