Grooved and lock nut INA AM90, Female thread: M90X2 | Nominal diameter (metric): 130 mm
Precision locknut
See technical informationReferences
INA:AM90
Rubix:238A0721
Manufacturer :0092933290000
EAN:4012802032239

Product details : INA AM90 PRECISION LOCKNUTS AM SEGMENTS FOR CLAMPING
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Nominal diameter (metric) | 130 mm |
| Female thread | m90x2 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 290.01 excl. VAT
/ Each
£ 348.01 incl. VAT
- Delivery usually within ( 7 ) days
