KM Nut
Nominal diameter (metric) | 145 mm |
---|---|
Female thread | M145×2 |
Nominal diameter (metric) | 145 mm |
---|---|
Female thread | M145×2 |
Thread-cutting pitch | 145 mm |
Material | Steel |
Outer diameter | 190 mm |
Diameter across flats | 171 mm |
Width | 24 mm |
Weight | 1.85 kg |
Series | KM |
Usually arrives within 14 working days