Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP LOCK NUT KM7
Grooved and lock nut RHP KM7, Nominal diameter (metric): 35 mm
Lock Nut
References
rhp:
KM7
rubix:
158A0253
Technical specifications
Nominal diameter (metric)
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP LOCK NUT KM7
Technical specifications
Attributes
Nominal diameter (metric)
35
mm
Outer diameter
52
mm
Diameter across flats
35
mm
Width
8
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.88
excl. VAT
/
Each
£
5.86
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
Grooved and lock nut SKF KM 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut SKF HM 3168, Nominal diameter (metric): 340 mm
Grooved and lock nut INA ZM105, Female thread: M105X2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE ZM150-AKN, Female thread: M150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut INA ZM100, Female thread: M100X2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SNR BR40
Grooved and lock nut SNR TB20/1,5, Nominal diameter (metric): 20 mm
Grooved and lock nut SNR TBR50, Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE HM3068-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut FAG KML30, Female thread: M150x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMFE 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF N 11, Female thread: 18 threads per inch | Nominal diameter (metric): 54.78 mm
Grooved and lock nut PTN KM25, Female thread: M125×2 | Nominal diameter (metric): 125 mm
Grooved and lock nut SKF KML 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut SNR BR25