Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBR80 ACCESSORIES
Grooved and lock nut SNR TBR80, Nominal diameter (metric): 80 mm
Grooved and lock nut SNR
References
snr:
TBR80
rubix:
205A9093
ean:
3413520486938
Technical specifications
Nominal diameter (metric)
80
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBR80 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
80
mm
Weight
0
kg
Series
TBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.93
excl. VAT
/
Each
£
107.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KM21-AKN, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut PTN KM32, Female thread: M160×3 | Nominal diameter (metric): 160 mm
Grooved and lock nut FAG KML40, Female thread: M200x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut SKF KMTA 14, Female thread: M 70x1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut Timken KM 2, Nominal diameter (metric): 15 mm
Grooved and lock nut FAG HM3052, Female thread: Tr260X4 | Nominal diameter (metric): 310 mm
Grooved and lock nut AKN from MECALINE ZM90-AKN, Female thread: M90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE KM25-AKN, Female thread: M 125x2 | Nominal diameter (metric): 125 mm
Grooved and lock nut FAG KML26, Female thread: M130x2 | Nominal diameter (metric): 155 mm
Grooved and lock nut SNR TBPR30, Nominal diameter (metric): 30 mm
Grooved and lock nut SNR KM2, Female thread: M15x1 | Nominal diameter (metric): 21 mm
Grooved and lock nut Timken TAN128
Grooved and lock nut FAG KML24, Female thread: M120x2 | Nominal diameter (metric): 145 mm
Grooved and lock nut FAG KM7, Female thread: M35x1,5 | Nominal diameter (metric): 52 mm
Grooved and lock nut SNR HM3084