Locknut
Nominal diameter (metric) | 105 mm |
---|---|
Female thread | m80x2 |
Logistic Weight | 426 g |
---|---|
Nominal diameter (metric) | 105 mm |
Female thread | m80x2 |
Material | steel |
Outer diameter | 105 mm |
Diameter across flats | 80 mm |
Width | 15 mm |
Series | km |
In stock: Next day delivery