Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6001JRXZZ/LP03 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6001JRXZZ/LP03, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN
References
ntn:
6001JRXZZ/LP03
rubix:
394A4256
ean:
4547359755480
Technical specifications
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6001JRXZZ/LP03 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG HC6016-M-P6-C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6206-2RS1/C4, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF W 63800 R-2Z, Outer diameter: 21 mm | Width: 7 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 63/22NRC3, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
Deep groove ball bearing SKF 6307/W64, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6005, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6002-C-C3>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6315ZZC3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6406ZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6030, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 62201-2RS1, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6311Z, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 607-2Z-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Deep groove ball bearing Timken 6313M-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 61844-C3, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm