Deep groove ball bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 270 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x270x270 mm |
---|---|
Logistic Weight | 2620 g |
Inner diameter | 220 mm |
Outer diameter | 270 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 618 |
Material | Steel |
Reference speed | 2320 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 97000 N |
Basic dynamic load, radial - Cr | 78000 N |
Usually arrives within 14 working days