Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG HC6016-M-P6-C3 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG HC6016-M-P6-C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
HC60..
References
fag:
HC6016-M-P6-C3
rubix:
274A7626
manufacturer :
0388995900030
Technical specifications
Inner diameter
80
mm
Outer diameter
125
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : FAG HC6016-M-P6-C3 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing HC60..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Logistic Weight
915
g
Inner diameter
80
mm
Outer diameter
125
mm
Width
22
mm
Sealing
Open
Bearing Clearance
C3
Series
HC60..
Cage
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
376.65
excl. VAT
/
Each
£
451.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6302DDUNR, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6019-2Z, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing NSK 6021ZZ, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6307L1C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 6317-2Z/C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6024-C3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6248-M, Outer diameter: 440 mm | Width: 72 mm | Inner diameter: 240 mm
Deep groove ball bearing NSK 6312DDUNR, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6206.ZC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken 61903-2RS, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK E15, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6305-2RS-C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 63/28LLUNR/2AS, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing SKF 6011-2RS1/W64, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG S6204-2RSR-HLC, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm