Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6009LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6009LLBCM/5K, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN
References
ntn:
6009LLBCM/5K
rubix:
204A9010
ean:
4547359003895
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6009LLBCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.46
excl. VAT
/
Each
£
13.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6028CM, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
Deep groove ball bearing FAG 6308-RSR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6019-C3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 16024/C2, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6014-Z, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6222, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6212-2Z/C3HT, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6920LLU/5K, Outer diameter: 140 mm | Width: 20 mm | Inner diameter: 100 mm
Deep groove ball bearing Timken 6204-Z, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6319ZZC3/5K, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6013-2RS, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6200-2RSH/W64, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6300.EEC3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 4207 ATN9, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6224L1, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm