Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6011LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6011LLBCM/5K, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN
References
ntn:
6011LLBCM/5K
rubix:
204A9059
ean:
4547359003987
Technical specifications
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6011LLBCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.98
excl. VAT
/
Each
£
20.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6206VVC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6201HVZZ, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6320-2Z, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 62302-2RS1, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6306ZZ/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 61928 MA, Outer diameter: 190 mm | Width: 24 mm | Inner diameter: 140 mm
Deep groove ball bearing FAG 16036-C3, Outer diameter: 280 mm | Width: 31 mm | Inner diameter: 180 mm
Deep groove ball bearing NSK 6203C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6010CM, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6214-ZZ-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 16048, Outer diameter: 360 mm | Width: 37 mm | Inner diameter: 240 mm
Deep groove ball bearing FAG 6308-C-2Z-L069-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF E2.6006-2Z/C3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6221-2Z-C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing FAG 6308-2Z-C4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm