Deep groove ball bearing FAG 6308-C-2Z-L069-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:6308-C-2Z-L069-C3
Rubix:274A6979
Manufacturer :0851042560030
EAN:4054369521559

Product details : FAG 6308-C-2Z-L069-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Reference speed | 9900 rpm |
| Limit speed | 10100 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 47000 N |
Show UNSPSC/ECL@SS
£ 16.17 excl. VAT
/ Each
£ 19.40 incl. VAT
- Usually arrives within 14 working days
