Deep groove ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 20x110x110 mm |
---|---|
Logistic Weight | 642 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60..-2Z |
Material | Steel |
Reference speed | 6800 rpm |
Limit speed | 7300 rpm |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 40500 N |
Usually arrives within 14 working days